N8521BY - PANDUIT - Net Access N-Type | Anixter
N8521BY | PANDUIT

PANDUIT | N8521BY | Net Access N-Type Cabinets - W (31.5") x D (48.0"), 45 RU, 1 Side Panel, Black, Vertical Blanking Panels, Cage Nut Rails, Solid Rear Split Doors, VED Top-Cap

  • Manufacturer # N8521BY
  • Anixter #492992
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 48"
Overall Height: 84"
Overall Width: 31.5"
Rack Units: 45U
Rail Style: TAPPED
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items