N8522BC - PANDUIT - Net-Access N-Type | Anixter
N8522BC | PANDUIT

PANDUIT | N8522BC | Net-Access N-Type Cabinet Frame With Top Panel, Cage Nut Rails, Dual Hinge Perforated Front Door, Split perforated Rear Doors, Solid side Panels (2), 84.0"H x 31.5"W x 48.0"D (2134mm x 800mm x 1219mm)

  • Manufacturer # N8522BC
  • Anixter #490787
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 48"
Overall Height: 84"
Overall Width: 31.5"
Rack Units: 45U
Rail Style: TAPPED
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items