N8522BU - PANDUIT - Net Access N-Type | Anixter
N8522BU | PANDUIT

PANDUIT | N8522BU | Net Access N-Type Cabinets - W (31.5") x D (48.0"), 45 RU, 2 Side Panels, Black, Vertical Blanking Panels, Cage Nut Rails

  • Manufacturer # N8522BU
  • Anixter #492990
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 48"
Overall Height: 84"
Overall Width: 31.5"
Rack Units: 45U
Rail Style: TAPPED
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items