N8822BE - PANDUIT - 800mmw X 48 RU X 1219mmd | Anixter
N8822BE | PANDUIT

PANDUIT | N8822BE | 800mmw X 48 RU X 1219mmd N Type, SH Front Door, Sides, CM, Cage Nut, BL

  • Manufacturer # N8822BE
  • Anixter #683045
Color: BLACK
Model: NETWORK
Nema Rating: NO
Overall Depth: 48"
Overall Width: 31.5"
Rack Units: 48U
Seismic Rating: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items