NBA10T019A | RADIX WIRE CO

RADIX WIRE CO | NBA10T019A | Sil-A-Blend 200C/600V high-temperature lead wire, 10 AWG, black

  • Manufacturer # NBA10T019A
  • Anixter #8SB-1001-02
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 10 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: SR-SILICON RUBBER
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items