NBPD0172 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | NBPD0172 | NetBotz Rack Access Pod 170 (for Chatsworth GlobalFrame rack)

  • Manufacturer # NBPD0172
  • Anixter #443065
Features
  • Network appliances enabling remote and local access control for Chatsworth GlobalFrame racks
  • Access monitoring - Detect access by unauthorized personnel via door switch
  • Door contact - Enables a NetBotz appliance to detect the act of opening a door, which triggers surveillence recording
  • Data logging - Identify problematic trends before they escalate or export the data log for analysis
  • Flexible alert policies - Identify problematic trends before they escalate or export the data log for analysis
  • Rack mountable - Includes horizontal, vertical and toolless mount capabilities
  • Proximity card user registration - Register proximity cards to specific people
  • A-Link communication port - Deployment flexibility allows sensor pods to be up to 1000 m from a compatible NetBotz appliance
  • Physical access control - Grant authorized people access to equipment through proximity card authentication
  • User access scheduling - Grant equipment access for specific times for each proximity card configured
  • Integrates with StruxureWare data center expert - an IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • Master key override - Override electronic access with a hard key for power outages and maintenance
  • Read only access - Share access without risking unauthorized configuration changes
  • Password security - User selectable password protection prevents unauthorized access, authorized against LDAP and Active Directory servers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items