NET5402R-HD-US | PELCO

PELCO | NET5402R-HD-US | 2 Monitor Net Decoder, US Power Cord

  • Manufacturer # NET5402R-HD-US
  • Anixter #432858
Capacity: 16 CHANNEL
Form Factor: BOX
Type: DECODER
Description

2 Monitor Net Decoder, US PWR CRD

Must be a reseller to purchase this product

Features
  • Decode Standard Resolution and Megapixel Resolution Streams
  • Simultaneously Drive Two High Definition Monitors From a Single Unit
  • Support for MPEG-4, H.264 Baseline, Main, and High Profile Codecs
  • Simultaneously View up to Sixteen MPEG-4 Streams at 4CIFResolution, 30/25 Images Per Second (ips); up to Twelve H.264 Streams at 4CIF Resolution, 30/25 ips; or up to Two 1080P Streams in Real Time
  • EnduraView Technology Optimizes CPU Load and Bandwidth Utilization when Displaying Multiple Cameras Simultaneou sly
  • Maintains Aspect Ratio of Original Stream
  • Supports Monitor-Wall Configurations When Used in Conjunction with an Endura VCD5202
  • Supports Alarm/Spot Monitor Capability, Including Sequencing, When Programmed with Endura Scripts
  • Supports User-Specifi Language Choices for User Interface Display
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items