Select Country and Language Latin America / English
Change Country
NET5402T | PELCO

PELCO | NET5402T | H.264, 2-channel Encoder

  • Manufacturer # NET5402T
  • Anixter #432322
Audio Support: YES
Capacity: 2 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

H.264,2 Channel Encoder

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items