NET5404T - PELCO - H.264, 4-channel Encoder | Anixter
NET5404T | PELCO

PELCO | NET5404T | H.264, 4-channel Encoder

  • Manufacturer # NET5404T
  • Anixter #429518
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

H.264, 4-channel Encoder

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items