NFC-KIT-CASE-E - FLUKE NETWORKS - 4079153 - | Anixter
NFC-KIT-CASE-E | FLUKE NETWORKS

FLUKE NETWORKS | NFC-KIT-CASE-E | Enhanced Fiber Optic Cleaning Kit - includes one cleaner for 1.25mm connector, one cleaner for 2.5mm connector, one cleaner for MPO/MPO cleaner, a solvent pen, a cleaning cube and a softcase

  • Manufacturer # NFC-KIT-CASE-E | 4079153
  • Anixter #451031
Description

Enhanced Fiber Optic Cleaning Kit - Includes an IBC OneClick 1.25mm cleaner, an IBC OneClick 2.5mm cleaner, an IBC OneClick MPO cleaner, a solvent pen, a cleaning cube and a softcase

Features
  • Contains everything needed to eliminate the #1 cause of fiber optic link failure: contamination
  • Supports all fiber connector types in datacenter and campus environments
  • IBC OneClick Cleaners-no training required!
  • Solvent pen precisely dispenses specialy formulated fiber optic cleaning solution
  • Cards for convenient cleaning of fiber end-faces
  • Rugged carrying case stores and transports all fiber optic cleaning tools
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items