NGC-4500-MM-NA | VIAVI SOLUTIONS

VIAVI SOLUTIONS | NGC-4500-MM-NA | Certifier40G Copper and Multimode Kit

  • Manufacturer # NGC-4500-MM-NA
  • Anixter #441500
Certification: CAPABLE OF TESTING CAT 6A AND DOWN
Description

Certifier40G LAN Cable Certifier Master Unit, Remote Unit, With Two CAT 6A Channel Adapters, Two CAT 6A Link Adapters and CLASS FA Cable Certification Software License With Pair of MM Modules, Mandrels And Reference Cables With NA Power Cord.

Features
  • Revolutionary large touch screen.
  • Touch2 two-ended control.
  • Reduces time walking back and forth.
  • Future proof 1600 MHz testing.
  • Fastest CAT 6A/Class FA test.
  • Level IV accuracy over the full Class FA spectrum.
  • Integrated planning software.
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items