NK2106MFWH - PANDUIT - NK 2-Port, screw | Anixter
NK2106MFWH | PANDUIT

PANDUIT | NK2106MFWH | NK 2-Port, screw mount "106" Duplex module frame, White

  • Manufacturer # NK2106MFWH
  • Anixter #447415
Color: WHITE
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
Features
  • Accepts all NetKey Modules
  • Snaps into industry standard modular furniture (1.34" to 1.40" - 2.67" to 2.75"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items