NK2HSFEIY | PANDUIT

PANDUIT | NK2HSFEIY | Faceplate, NK 2-port, Single Gang, Sloped, Horizontal, With Labels

  • Manufacturer # NK2HSFEIY
  • Anixter #431370
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Features
  • Sloped design provides proper bend radius control
  • Accepts all NetKey(TM) Modules
  • Supplied with two mounting screws, labels and clear label covers
  • Optional screw covers can be used in place of clear label covers and labels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items