NK35MSCBL - PANDUIT - NK 3.5mm Stereo | Anixter
NK35MSCBL | PANDUIT

PANDUIT | NK35MSCBL | NK 3.5mm Stereo Coupler, Black

  • Manufacturer # NK35MSCBL
  • Anixter #447543
Color: BLACK
Number of Ports: 1
Description

Keystone module supplied with 3.5mm (1/8") stereo solder type headset coupler.

Features
  • Keystone modules with F-Type and BNC Coax, RCA Connectors, S-Video, Binding Post, and 3.5mm Stereo Connector inserts
  • Blank keystone modules available for future expansion
  • Compatible with NetKey(TM) Faceplates, Surface Mount Boxes and Modular Patch Panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items