NK6BXWH-AY - PANDUIT - NK 6-Port Surface | Anixter
NK6BXWH-AY | PANDUIT

PANDUIT | NK6BXWH-AY | NK 6-Port Surface Mount Box, White

  • Manufacturer # NK6BXWH-AY
  • Anixter #434353
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
Features
  • Accept NetKey(TM) Modules
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet (CBM-X)
  • Optional adhesive labels available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items