NK6PC3BUY - PANDUIT - NetKey Copper Patch | Anixter
NK6PC3BUY | PANDUIT

PANDUIT | NK6PC3BUY | NetKey Copper Patch Cord, Category 6 With TX6(TM), UTP Cable, RJ45 to RJ45, Blue Jacket, 3 Feet

  • Manufacturer # NK6PC3BUY
  • Anixter #MM03-NK6-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 3 FT. : 0.91 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Meets Category 6 performance requirements
  • Tangle free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
  • Constructed of enhanced performance 24 AWG stranded UTP cable
  • 100% performance tested
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items