NK6PP48P - PANDUIT - NK All Molded Punchdown | Anixter
NK6PP48P | PANDUIT

PANDUIT | NK6PP48P | NK All Molded Punchdown Patch Panel, Category 6, Flat, 48 Port, 2 RU

  • Manufacturer # NK6PP48P
  • Anixter #447438
Category: CATEGORY 6
Color: BLACK
No. of Ports: 48
Number of Ports: 48
RMS: 2
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier. Please use Anixter# 326690 for suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items