NK6PPG48Y | PANDUIT

PANDUIT | NK6PPG48Y | NK Punchdown Patch Panel, Category 6, Flat, 48 Port, 2 RU

  • Manufacturer # NK6PPG48Y
  • Anixter #326690
Category: CATEGORY 6
Color: BLACK
Number of Ports: 48
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Features
  • Meets all Category 6 requirements
  • Punchdown style termination on back of patch panel
  • Wiring scheme clearly identified on universal label
  • Terminates 4-pair 24 to 22 AWG 100 ohm unshielded twisted pair cable
  • Accepts icons for port indentification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items