NKFLCSMAQ | PANDUIT

PANDUIT | NKFLCSMAQ | Keystone LC 50/125µm OM3 Multimode Simplex Connector (Eiectric Ivory Body Aqua Boot)

  • Manufacturer # NKFLCSMAQ
  • Anixter #444014
Color: ELECTRIC IVORY
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: LC
Description

Keystone module supplied with one LC Sr./Jr. SFF single-mode duplex adapter with zirconia ceramic split sleeves.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items