NKFXGR022-2M01 - PANDUIT - Keystone ST-ST | Anixter
NKFXGR022-2M01 | PANDUIT

PANDUIT | NKFXGR022-2M01 | Keystone ST-ST Patch Cord, OM3, Riser, Duplex (3 mm Jacket), 1MT

  • Manufacturer # NKFXGR022-2M01
  • Anixter #444056
Connector Type: ST COMPATIBLE - ST COMPATIBLE
Fiber Type: OM3
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items