NKP5E88MIG - PANDUIT - NK Category 5e | Anixter
NKP5E88MIG | PANDUIT

PANDUIT | NKP5E88MIG | NK Category 5e punchdown Jack module, International Gray

  • Manufacturer # NKP5E88MIG
  • Anixter #429375
Category: CATEGORY 5E
Color: GREY
Family: GIGA-CHANNEL
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-6 JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Category 5e, 8-position, 8-wire, keystone punchdown jack module.

Features
  • Meet Category 5e performance requirements
  • 8 position, 8 wire Keystone modules coded for T568A or T568B
  • Punchdown style terminates 4-pair 24 and 22 AWG 100 Ohm solid unshielded twisted pair cable
  • Maintains twists of UTP cable ensuring optimal channel and link performance
  • Compatible with NetKey Keystone Faceplates, Surface Mount Boxes, Modular Patch Panels and Keystone Adapter Panel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items