NKSCMZIW | PANDUIT

PANDUIT | NKSCMZIW | 1 Port Keystone Module, One SC Single-mode Simplex Adapter With Zirconia Ceramic split sleeve, Electric Ivory

  • Manufacturer # NKSCMZIW
  • Anixter #443700
Color: OFF WHITE
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: SC
Features
  • TIA/EIA-604 FOCIS-3 compliant adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Improved protective cap fully surrounds split sleeve opening
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are required for single-mode applications
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • Keystone module design can be used in all keystone closet products and work area outlets
  • Modules available in multiple colors - allows color-coding for network segregation
  • NetKey(TM) SC Simplex Fiber Optic Adapter Modules are commonly used with NetKey(TM) Patch Panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items