NTAY18AA - NORTEL DATA - PASSPORT 4400 | Anixter
NTAY18AA | NORTEL DATA

NORTEL DATA | NTAY18AA | PASSPORT 4400 DIGITAL VOICE EXPANSION MODULE - 12 CHANNELSINCL. DVEM PWR CABLE

  • Manufacturer # NTAY18AA
  • Anixter #530746
Device Type: MODULE
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Primary WAN Connectivity: E1/T1
Product Features: VOICE OVER FRAME
Type of Device: ROUTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items