NTI119 | NOR-AIS

NOR-AIS | NTI119 | HEAT SHRINK TUBING 10MM

  • Manufacturer # NTI119
  • Anixter #BZ-NTI119
Class: NO CLASS SPECIFIED
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items