NTI134 - NOR-AIS - OPTICAL CORD 15M | Anixter
NTI134 | NOR-AIS

NOR-AIS | NTI134 | OPTICAL CORD 15M FC/PC- E2000 APC

  • Manufacturer # NTI134
  • Anixter #BZ-NTI134
Connector Type: FC - OTHER
Fiber Type: OS1
Length: 15 M : 49.21 FT.
Number of Fibers: MULTI
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items