NTI259 - NOR-AIS - JUMPER FIBER SINGLE MODE | Anixter
NTI259 | NOR-AIS

NOR-AIS | NTI259 | JUMPER FIBER SINGLE MODE 9M SC/PC- SC/PC

  • Manufacturer # NTI259
  • Anixter #BZ-NTI259
Connector Type: SC - SC
Fiber Type: OS1
Length: 9 M : 29.53 FT.
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items