NTI352 - NOR-AIS - RACK 44U X 770 X 19" | Anixter
NTI352 | NOR-AIS

NOR-AIS | NTI352 | RACK 44U X 770 X 19" GRAL METAL - ACRILIC DOOR

  • Manufacturer # NTI352
  • Anixter #BZ-NTI352
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Rack Units: 44U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items