NTJ738BA - NORTEL DATA - PASSPORT 4450 | Anixter
NTJ738BA | NORTEL DATA

NORTEL DATA | NTJ738BA | PASSPORT 4450 5-SLOT AC BASE SYSTEM 160W LOAD-SHARING PSU 16MB FLASH MEMORY

  • Manufacturer # NTJ738BA
  • Anixter #530718
Device Type: CHASSIS
Expansion Modules/Slots: 4+
LAN Connectivity: 10BASET
Number of Lan Ports: 4+
Number of Wan Ports: 11-30
Primary WAN Connectivity: E1/T1
Product Features: VOICE OVER FRAME
Second WAN Connectivity: ISDN BRI
Type of Device: ROUTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items