NTJ739BA - NORTEL DATA - PASSPOR4450 5-SLOT | Anixter
NTJ739BA | NORTEL DATA

NORTEL DATA | NTJ739BA | PASSPOR4450 5-SLOT BASE SYSTEM200W LOAD-SHARING P.S. 16MB FLASH MEMORY

  • Manufacturer # NTJ739BA
  • Anixter #530719
Device Type: CHASSIS
Expansion Modules/Slots: 4+
LAN Connectivity: 10BASET
Number of Lan Ports: 4+
Number of Wan Ports: 11-30
Primary WAN Connectivity: ISDN BRI
Product Features: MODULAR CONFIGURATION
Second WAN Connectivity: SYNCHRONOUS SERIAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items