NTJ742AA - NORTEL DATA - 4455 ENHANCED | Anixter
NTJ742AA | NORTEL DATA

NORTEL DATA | NTJ742AA | 4455 ENHANCED 5-SLOT BASE SYST160W LOAD SHARING AC P.S. 16MB FLASH MEMORY

  • Manufacturer # NTJ742AA
  • Anixter #530720
Device Type: MODULE
Expansion Modules/Slots: 3-4
LAN Connectivity: 10BASET
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Type of Device: ROUTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items