NUC6C04BU-C - PANDUIT - Unshielded Twisted | Anixter
NUC6C04BU-C | PANDUIT

PANDUIT | NUC6C04BU-C | Unshielded Twisted Pair Cable, Cat 6, 4-Pair, CM, 24 AWG, 0.222" Diameter x 1000' Length, Copper Conductor, PVC Jacket, Blue

  • Manufacturer # NUC6C04BU-C
  • Anixter #CM-00424NKC6-06
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 24 CONDUCTOR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Easy Identification of Remaining Cable Reduces Installation Time and Cable Scrap
  • Separates Twisted Pairs for Robust Cable Performance
  • Ensures Proper Performance and Provides Quick Installation
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items