NUL6C04BU-CE - PANDUIT - Cat6, LSZH, 4-pair | Anixter
NUL6C04BU-CE | PANDUIT

PANDUIT | NUL6C04BU-CE | Cat6, LSZH, 4-pair UTP Copper Cable, 24 AWG, Blue

  • Manufacturer # NUL6C04BU-CE
  • Anixter #CMZ-00424NK-C6-06
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6, LSZH, 4-pair UTP copper cable. Copper conductors are 24 AWG. Conductors are twisted in pairs, separated by an integrated pair divider and protected by a low smoke zero halogen jacket.

Features
  • Meets requirements of ANSI/TIA/EIA-568-B.2-1, ISO 11801 2nd Edition Class E and IEC 61156-5 Category 6 channel standards
  • Meets requirements of ANSI/TIA/EIA-568-B.2-1 and IEC 61156-5 Category 6 component standards
  • Cable diameter: 5.9mm (0.233 in.) nominal
  • Installation temperature range: 0C to 50C (32F to 122F)
  • Operating temperature range: -20C to 60C (14F to 140F)
  • Third party tested to meet Category 6 performance requirements
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items