NUR5C04BU-C - PANDUIT - Copper Cable, | Anixter
NUR5C04BU-C | PANDUIT

PANDUIT | NUR5C04BU-C | Copper Cable, Category 5 UTP, CMR, 4-Pair, Conductors Are 24 AWG, Twisted In Pairs And Protected By A Flame Retardant PVC Jacket, Blue

  • Manufacturer # NUR5C04BU-C
  • Anixter #CMR-00424NKC5E-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 5e cable meets ANSI/TIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D channel standards. The conductors are 24 AWG copper insulated with HDPE polymer. The copper conductors are twisted in pairs and all four pairs are covered by a low s mok

Features
  • Third party tested: Cable has been tested as part of the NetKey Category 5e UTP Copper Cabling System by an independent laboratory and complies with the electrical channel requirements of the following standard: ANSI/TIA-568-C.2 Category 5e standard
  • De scending length cable markings: Easy identification of remaining cable reduces installation time and cable scrap
  • Easy payout: box Ensures proper performance and provides quick installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items