NX-4 - INTERLOGIX - NX-4 Control Panel | Anixter
NX-4 | INTERLOGIX

INTERLOGIX | NX-4 | NX-4 Control Panel Includes Owner's Manual and Installation Instructions. Keypad and Transformer Sold Separately

  • Manufacturer # NX-4
  • Anixter #235272
Environmental: INDOOR
Input Voltage: 16.5 VAC
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 8
Number of Users: 3 TO 9
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The NetworX NX-4 is a feature-rich, entry level security system. The NX-4 uses advanced technology for burglary, fire and environmental detection without the high cost of similar controls. The NX-4 is a flexible security system that is both easy to install and simple to use. With up to eight zones, the NX-4 is ideal for apartment, small residential and small commercial applications.

Must be a reseller to purchase this product

Features
  • Flash memory microprocessor
  • Expanded event log
  • Early open/late close reporting
  • Programmable loop response
  • Full data reporting
  • Expandable to 8 fully programmable hardwire and/or wireless zones
  • Maximum of 8 keypads
  • 8 user codes
  • 512-event history log that provides date, time, event and user number
  • Wireless technology with up to 8 supervised zones
  • Hardwire expansion up to 8 zones
  • Supports SIA and contact ID communication formats
  • CP-01 Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items