OA2G11 - ABB - Aux Contact Block For | Anixter
OA2G11 | ABB

ABB | OA2G11 | Aux Contact Block For Disconnect Switch

  • Manufacturer # OA2G11
  • Anixter #508764
Type: DISCONNECT
Applications

For OT 16 - 160 Series Disconnect Switch

Specifications
  • Contact Configuration: 1NO 1NC
  • Thermal current: 16 A
  • Wire Size: (2) 2.5 mm2
  • Enclosure: IP20
Tech. Info & Standards

EN 50013 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items