OFP-Q-ADD - FLUKE NETWORKS - 4334849 - Add | Anixter
OFP-Q-ADD | FLUKE NETWORKS

FLUKE NETWORKS | OFP-Q-ADD | Add fiber troubleshooting to any of the Versiv family certification kits. Test fiber optic cabling with the OptiFiber Pro module.

  • Manufacturer # OFP-Q-ADD | 4334849
  • Anixter #510826
Connector Type: SC
Type: TESTKIT
Description

OptiFiber Pro Add on Kit - includes OptiFiber Pro Quad OTDR Module, (2) SC/LC Multimode Launch Cables-50 µm, (2) SC/LC Single-mode Launch Cable-9 µm, (2) OTDR source port interchangeable LC adapters, SC/SC Simplex Adaptor, LC/LC Simplex Adaptor, (2) La unch Fiber Hanging straps and magnets, Carry Case, Statement of Calibration and Getting Started Guide

Features
  • Versiv enables users to accomplish more than ever with a cable tester, accelerating every step of the testing process
  • ProjX management system eases tasks from initial set-up of a job to system acceptance, It eliminates redundant steps and ensures that all tests are completed correctly the first time and every time
  • Taptive user interface puts advanced data analysis and easy set-up and operation at the fingertips of of technicians of all skill levels
  • LinkWare management software provides unmatched analysis of test results and professional test reports
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items