OHB175J10 - ABB - Pistol Handle, Red/Black, | Anixter
OHB175J10 | ABB

ABB | OHB175J10 | Pistol Handle, Red/Black, N12, 175mm, 10mm2 Shaft

  • Manufacturer # OHB175J10
  • Anixter #530916
Type: CIRCUIT BREAKERS
Applications

For T7 Series Tmax Molded Case Circuit Breakers

Specifications
  • Length: 175 mm
  • Nema Rating: Type 1, 3R, 12
Tech. Info & Standards

UL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items