OHB65J6E00S - ABB - Handle for front | Anixter
OHB65J6E00S | ABB

ABB | OHB65J6E00S | Handle for front operated switch fuses

  • Manufacturer # OHB65J6E00S
  • Anixter #517787
Rating: IP67
Type: MISCELLANEOUS
Description

Padlockable with 3 padlocks in the OFF-position, door interlock in the ON-position. Units/type = 1 pcs. Screw fixing from the back side of the handle, no screws on the front, ensures double protection.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items