OHB95L10 - ABB - Black Padlockable Pistol | Anixter
OHB95L10 | ABB

ABB | OHB95L10 | Black Padlockable Pistol Handle for use with 10mm shafts

  • Manufacturer # OHB95L10
  • Anixter #490047
Rating: IP20
Type: DISCONNECT
Applications

For Ts3 And T4 - T5 Series Tmax MCCBs

Specifications
  • Length: 95 mm
  • Nema Rating: 4, 4X
Tech. Info & Standards

UL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items