OMNI SMT1400PNP - TRIPP LITE - OmniSmart | Anixter
OMNI SMT1400PNP | TRIPP LITE

TRIPP LITE | OMNI SMT1400PNP | OmniSmart 120V 1400VA 940W Line-Interactive UPS, Tower, USB port

  • Manufacturer # OMNI SMT1400PNP
  • Anixter #526046
Capacity VA/watts: 2,200/1,900
Run Time (Min.) Full/Half Load: 11/28
Size: 1400
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's OMNI SMART 1400 line interactive UPS system offers voltage regulation, surge suppression and long lasting battery support for personal computers, Internetworking equipment and other sensitive electronics. Supports a single entry level PC s ystem for up to 75 minutes during power failures to facilitate a safe shutdown without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 75 volts and overvoltages to 147 volts back to normal 120V levels, all without us ing battery power. Includes 6 battery supported outlets and 6 foot AC line cord. USB port enables optional safe unattended system shutdown in the case of extended power failure as well as continuous UPS and site power condition monitoring, USB cable in cluded. PowerAlert software available via free download from www.tripplite.com. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and overload. 1400VA/940 watt power hand ling ability supports multiple entry-level PCs, network workstations, point-of-sale terminals, small to medium business phone systems, audio/video workstations and heavily configured home theater systems. Offers 8 minutes battery runtime with a full lo ad of 1400VA and 24 minutes with a half load of 700VA. Supports hot swap battery replacement via built-in access panel. $200,000 connected equipment insurance (USA and Canada Only).

Features
  • OMNI SMART 1400 line interactive UPS system offers voltage regulation and battery support, plus complete AC and dialup/DSL modem line surge suppression Prevents equipment damage, data loss and downtime due to power problems Supports a single entry leve l PC system for up to 75 minutes during power failures to enable a safe system shutdown Supports a max load of 1400VA for 8 minutes Supports a half load of 700VA for 24 minutes Automatic Voltage Regulation (AVR) circuits correct brownouts as low as 75 and overvoltages as high as 147 volts back to normal 120 volt levels without using battery power Upright tower configuration uses only 66 square inches of floor or desktop space Includes 6 battery supported outlets, 6 foot AC line cord (all NEMA 5-15) USB port enables safe unattended shutdown without data loss during extended power failures, includes USB cable USB port supports messaging of UPS and line power status, including on-battery, low-battery, power-restored, AC line voltage, DC battery volt age and battery capacity USB interface supports timed inverter shutoff after unattended shutdown, activate self-test and 10 second reboot of connected equipment PowerAlert UPS monitoring software available via free download from www.tripplite.com Suppo rts Tripp Lite's WatchDog software application to restore unresponsive programs by automatically restarting them and rebooting completely locked computers by automatically switching UPS power off and back on again Built-in audible alarm and 5 front pan el LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and overload status 1400VA/940 watt power handling ability supports multiple entry-level PCs, network workstations, point-of-sale terminals, small to medium b usiness phone systems, audio/video equipment stations and heavily configured home theater systems Supports hot-swap battery replacement via built-in battery access panel Compatible with 120V/60 Hz applications for USA, Canada, Mexico and more $200,000 connected equipment insurance (USA and Canada Only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items