OMNI SMT500PNP | TRIPP LITE

TRIPP LITE | OMNI SMT500PNP | OmniSmart 120V 500VA 300W Line-Interactive UPS, Tower, USB port

  • Manufacturer # OMNI SMT500PNP
  • Anixter #431144
Size: 500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's OMNI SMART 500 line interactive UPS system offers voltage regulation, surge suppression and long lasting battery support for personal computers, Internetworking equipment and other sensitive electronics. Supports entry level PC systems for up to 30 minutes during power failures so that connected equipment can be shutdown without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 75 volts and overvoltages as high as 147 back to normal 120V levels without consuming battery power. Offers complete desktop power protection in an attractive black upright tower configuration. Includes 3 battery supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only o utlets for printers and other system accessories not requiring battery support. USB port enables optional unattended system shutdown without data loss in the case of extended power failure, USB cabling and PowerAlert software included. HID-compliant US B port also enables direct integration with built-in power management and auto-shutdown features of Windows and MAC OS X. Built-in dataline protection jacks offer protection of a single dialup phone/DSL line. Built-in audible alarm and 4 front panel LE Ds indicate line power status, battery power status, battery low/replace status and overload status. 500VA/300 watt power handling ability supports entry-level PCs, network workstations, point-of-sale equipment, small business phone systems, audio/vide o equipment and home theater systems. Offers 4 minutes battery runtime with a full load of 500VA/300 watts and 15 minutes with a half load of 250VA/150 watts. Supports battery replacement via built-in access panel. 2 year warranty; $200,000 connected e quipment insurance (USA & Canada Only).

Features
  • Corrects brownouts and overvoltages from 75V to 147V 3 UPS battery supported outlets, 3 surge-only outlets USB port, TEL/DSL protection, Front panel status LEDs NEMA 5-15P input plug and 6 NEMA 5-15R outlets\
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items