OT30FT3 - ABB - Non-Fused Disconnect Switch, | Anixter
OT30FT3 | ABB

ABB | OT30FT3 | Non-Fused Disconnect Switch, 30 Amp, Door Mounted. 3-Pole AC. CSA C22.2 No.4

  • Manufacturer # OT30FT3
  • Anixter #489957
Rating: IP20
Type: DISCONNECT
Applications

ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB SwitchLine is a perfect choice for all switching applications from industrial motor control to construction safety switches.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items