OVRHDRACKVCM - COMMSCOPE ENTERPRISE | Anixter
OVRHDRACKVCM | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | OVRHDRACKVCM | Overhead Patch Panel Rack, 4U, 3 in (76 mm) Channel x 9.4in (239 mm) H, 19 in (482.6 mm), 3/8 Sq Punch, Black, Mini Vertical Cable Management

  • Manufacturer # OVRHDRACKVCM | 760158592
  • Anixter #443846
Color: BLACK
Height: 9.4"
Material: STEEL
Mounting Width: 19"
Rack Units: 4U
Seismic Rating: NO
Description

For optimum cable management, CommScope bundles the patch cords into a trunk assembly that feeds out of the cabinet's top and connects to a 4U equipment rack that mounts to the overhead pathway. It accepts standard 19-inch patch panels and electronics and provides the transition between the permanent overhead cabling and the server cabinet.

Features
  • Maximize rack-mount space in a cabinet for active equipment by placing patch
  • panels or interconnect equipment above the cabinet or rack
  • Accelerates deployment, decommissioning or replacement of server cabinets by
  • segregating the connection to the permanent, horizontal link from the cabinet
  • Two-post rack that mounts to overhead cable runway
  • Available in 9.4 inches high, with 4U rack mounting spaces
  • Accepts standard 19-inch patch panels and other 19-inch interconnect equipments
  • Multiple mounting options, above, below or parallel to cable runway. The brackets can also be adjusted front, back, right or left to align with cable openings in the top of the rack or cabinet
  • Compatible with multiple cable runway sizes
  • The detachable Vertical Cable Manager (VCM) provides a controlled pathway for patch cords into the server rack. The snap-on cover adds a professional, finished touch to the installation.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items