OXC1L36 - ABB - Operating Cable, 36" Molded | Anixter
OXC1L36 | ABB

ABB | OXC1L36 | Operating Cable, 36" Molded Case CB-T1, T2, T3, T6, T7

  • Manufacturer # OXC1L36
  • Anixter #530924
Type: CIRCUIT BREAKERS
Applications

For Use With OT30 - 100F3, OT160E3, OT200U30

Specifications
  • Amperage Rating: 30 - 200 A
  • Length: 36 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items