OXP10X500 - ABB - 10mm Diameter Shaft, 500 | Anixter
OXP10X500 | ABB

ABB | OXP10X500 | 10mm Diameter Shaft, 500 mm/19.7" Length, for 10mm accepting Variable Depth Rotary Handles and Circuit Breaker Mechanisms. For use with T1 - T7 Series Tmax Molded Case Circuit Breakers.

  • Manufacturer # OXP10X500
  • Anixter #490054
Rating: IP20
Type: CIRCUIT BREAKERS
Applications

For TS3, T4 - T5, T6 And T7 Series Tmax MCCBs

Specifications
  • Length: 19.700 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items