OXP10X77 - ABB - Operating Shaft, 10mm | Anixter
OXP10X77 | ABB

ABB | OXP10X77 | Operating Shaft, 10mm square X 77mm for use only with pistol type handle

  • Manufacturer # OXP10X77
  • Anixter #490055
Rating: IP20
Type: DISCONNECT
Applications

For T1 - T7 Series Tmax Molded Case Circuit Breakers

Specifications
  • Length: 77 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items