OZXA-200 - ABB - Terminal lug kit for use | Anixter
OZXA-200 | ABB

ABB | OZXA-200 | Terminal lug kit for use with OS100AJ30, OS200, OT200, OT200U30 and OT200_C Type Fusible and Non-Fusible Disconnect Switches. Kit consists of six lugs.

  • Manufacturer # OZXA-200
  • Anixter #490061
Rating: IP20
Type: DISCONNECT
Features
  • Number Of Lugs: 6/Set
Applications

For Use On OT200_ Non Fusible Disconnect Switches

Specifications
  • Cable Size: CU/AL: 4 AWG - 300 kcmil
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items