P.3312.043 | METROCABLE INDUSTRIA E COMERCI

METROCABLE INDUSTRIA E COMERCI | P.3312.043 | 6-F 50/125 LT RISER IN/OUT 3.5/1.5DB/KM @ 850NM/1300NM

  • Manufacturer # P.3312.043
  • Anixter #BZ-373-MET50-LTRD-6
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.34
Cable O.D. (mm): 8.5
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 400
Max. Tensile Load Installation N: 1800
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 17.0
Min. Bend Radius Installation (in.): 6.8
Min. Bend Radius Long Term (cm): 8.5
Min. Bend Radius Long Term (in.): 3.4
No. of Fibers: 6
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items