P004-002-13LA - TRIPP LITE - Standard | Anixter
P004-002-13LA | TRIPP LITE

TRIPP LITE | P004-002-13LA | Standard Computer Power Extension Cord, 10A, 18AWG (IEC-320-C14 to Left Angle IEC-320-C13), 2-ft.

  • Manufacturer # P004-002-13LA
  • Anixter #523941
Description

Tripp Lite's line of AC power cords offer PC users a solution to their power connectivity problems. This handy 2ft. cord can be used to extend the power cord on any PC or device with a C14 plug. Features an IEC-320-C14 to IEC-320-C13 Left Angle exit connection.

Features
  • 2-ft. power extension cord for your PC or device with a C14 plug
  • Plug type: IEC-320-C14 (male) to IEC-320-C13 Left Angle (female)
  • 18AWG (0.824mm), SJT, 10A, 100-250V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items