P004-002-5 - TRIPP LITE - Standard Computer | Anixter
P004-002-5 | TRIPP LITE

TRIPP LITE | P004-002-5 | Standard Computer Power Extension Cords, 10A, 18AWG (IEC-320-C14 to IEC-320-C13), 2-ft. - 5-Pack

  • Manufacturer # P004-002-5
  • Anixter #522604
Features
  • 2ft NEMA IEC-320-C14 to IEC-320-C13 Power Cable, 5pc package
  • Tidies up racks by eliminating longer cables
  • UL Listed
  • 18AWG, 10A, 100-230V, SVT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items